Motion
1041095

SICK INC
1041095

1041095 ELG3-0090N511 SENSOR ARRAY
Mi Item #07415144
MFR #1041095
Price$1,248.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041095

1041095 ELG3-0090N511 SENSOR ARRAY
Mi Item #07415144
MFR #1041095

Mfr description
1041095 ELG3-0090N511 SENSOR ARRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,248.61/each

Specifications

Details

  • Additional Details
    European conformity (CE);Regulatory Compliance Mark (RCM);UK Conformity Assessed (UKCA)
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Elg | Elg3-0090N511 | Beam Separation: 30 mm | Operating Range: 2 M | Detection Height: 90 mm | Response Time: 28 Ms
  • Function
    Automation Light Grids
  • Housing Material
    Aluminum
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Range
    6.5600 ft;2 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)