Motion
1041428

SICK INC
1041428

WTB12-3N2413 PHOTOE.PROX.SWITCH
Mi Item #07415176
MFR #1041428
Price$872.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041428

WTB12-3N2413 PHOTOE.PROX.SWITCH
Mi Item #07415176
MFR #1041428

Mfr description
1041428 WTB12-3N2413 PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.94/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.6540 in, 42 mm
  • Height
    1.9100 in, 48.50 mm
  • Input Current
    55 mA
  • Length
    1.6500 in, 42 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    55 mA
  • Weight
    120 g, 4.233 oz
  • Width
    0.6100 in, 15.59 mm

Details

  • Additional Details
    Background suppression;ECOLAB Certified;Infrared light;Teach-in button;Short-circuit protected;Reverse-polarity protected;Interference suppression
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Approval Listing Regulations
    CE, CULUS, ECOLAB, RCM, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China RoHS, ECOLAB certificate, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Current Consumption
    55 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Npn, Light/Dark Switching, Male Connector M12, 4-Pin
  • Electrical Connection
    4-pin, Male connector M12
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Sensors
  • Includes
    2 x clamps BEF-KH-W12, screws
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Bracket Mount
  • Mounting Type
    Bracket Mount
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.7900 to 23.6200 in;20 to 600 mm
  • Sensor Type
    Photoelectric
  • Series
    W12-3
  • Style
    Rectangular
  • Switching Frequency
    1,500 Hz 5
  • Switching Function
    Dark ON Selectable
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)