Motion
1041429

SICK INC
1041429

WTB12-3N1111 PHOTOE.PROX.SWITCH
Mi Item #07415177
MFR #1041429
Price$872.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041429

WTB12-3N1111 PHOTOE.PROX.SWITCH
Mi Item #07415177
MFR #1041429

Mfr description
1041429 WTB12-3N1111 PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.94/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Lead Wire Length
    6.5600 in;2 m
  • Output Current
    55 mA

Details

  • Additional Details
    Background suppression;Included with delivery: 2 x clamps BEF-KH-W12;incl. screws
  • Approval Listing Regulations
    CE, CP, CULUS, ECOLAB, RCM, UKCA
  • Certification
    CE, CP, CULUS, ECOLAB, RCM, UKCA
  • Connection
    2 m, 4-wire, Cable
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Current Consumption
    55 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Npn, Light/Dark Switching, Cable, 4-Wire, 2 M
  • Electrical Connection
    2 m, 4-wire, Cable
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Sensors
  • Includes
    2 x clamps BEF-KH-W12, Screws
  • Output
    NPN
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    0.7870 to 23.6220 in;20 to 600 mm
  • Sensor Type
    Photoelectric
  • Series
    W12-3
  • Style
    Rectangular
  • Switching Frequency
    1,500 Hz 5
  • Switching Function
    Dark Switching
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)