Motion
1041447

SICK INC
1041447

WL12-3N1141 REF.PHOTOELEC.SWITCH
Mi Item #07415186
MFR #1041447
Price$621.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041447

WL12-3N1141 REF.PHOTOELEC.SWITCH
Mi Item #07415186
MFR #1041447

Mfr description
1041447 WL12-3N1141 PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.05/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    1.6540 in, 42 mm
  • Height
    1.9100 in, 48.50 mm
  • Input Current
    40 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    1.6500 in, 42 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    40 mA
  • Weight
    200 g, 7.055 oz
  • Width
    0.6100 in, 15.59 mm

Details

  • Additional Details
    Included with delivery: 2 x clamps BEF-KH-W12;incl. screws;Without polarisation filter
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Approval Listing Regulations
    CE, CP, CULUS, ECOLAB, RCM, UKCA
  • Certification
    CE, CP, CULUS, ECOLAB, RCM, UKCA
  • Connection
    2 m, 4-wire, Cable
  • Connection Type
    Cable
  • Country of Origin
    Hungary
  • Current Consumption
    40 mA
  • Description
    Photoelectric Retro-Reflective Sensor, Rectangular, Npn, Light/Dark Switching, Cable, 4-Wire, 2 M
  • Electrical Connection
    2 m, 4-wire, Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retro-Reflective Sensor
  • Includes
    2 x clamps BEF-KH-W12, Screws
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    16.4000 ft;0 m to 5 m
  • Sensor Type
    Photoelectric
  • Series
    W12-3
  • Style
    Rectangular
  • Switching Frequency
    1,500 Hz 5
  • Switching Function
    Dark Switching
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)