Motion
1041454

SICK INC
1041454

WL12-3N2461 REF.PHOTOELEC.SWITCH
Mi Item #07415192
MFR #1041454
Price$621.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041454

WL12-3N2461 REF.PHOTOELEC.SWITCH
Mi Item #07415192
MFR #1041454

Mfr description
1041454 WL12-3N2461 PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.05/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.6540 in, 42 mm
  • Height
    1.9100 in, 48.50 mm
  • Input Current
    40 mA
  • Length
    1.6540 in, 42 mm
  • Minimum Load Voltage
    10 V
  • Output Current
    40 mA
  • Weight
    120 g, 4.233 oz
  • Width
    0.6100 in, 15.59 mm

Details

  • Additional Details
    Without polarisation filter;Potentiometer adjustment;Visible red light LED;Focused optics;Complementary output function;Reverse-polarity protected;Interference suppression;Overcurrent and short-circuit protected
  • Ambient Temperature Range
    -40 to 60 °C;-40 to 140 °F
  • Application
    Detecting Small Objects
  • Approval Listing Regulations
    CE, CP, CULUS, ECOLAB, RCM, UKCA
  • Certification
    ACMA declaration of conformity, CULUS certificate, China RoHS, ECOLAB certificate, EU declaration of conformity, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity
  • Connection
    4-pin, Male connector M12
  • Connection Type
    4-pin, Male connector M12
  • Country of Origin
    Hungary
  • Current Consumption
    40 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W12-3, Sensing Range Max. 0 M ... 2 M, Npn, Light/Dark Switching, Male Connector M12, 4-Pin
  • Electrical Connection
    4-pin, Male connector M12
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Includes
    2 x clamps BEF-KH-W12, screws
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Load Voltage
    30 V
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Clamp
  • Mounting Type
    Clamp
  • Operating Temperature Range
    -40 to 60 °C, -40 to 140 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensing Range
    6.5620 ft;0 m to 2 m
  • Sensor Type
    Photoelectric
  • Series
    W12-3
  • Style
    Rectangular
  • Switching Frequency
    1,500 Hz 5
  • Switching Function
    Dark Switching
  • Temperature Range
    -40 to 60 °C, -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)