Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041903

1041903 C40S-1203CD010 LIGHT CURTAIN
Mi Item #07415207
MFR #1041903

Mfr description
1041903 C40S-1203CD010 LIGHT CURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    47.2440 in, 1200 mm
  • Weight
    5.578 lbs, 2530 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    System part: Sender;Function range: Advanced;Safety level: PL e;SIL 3;Type 4;Items supplied: Sender;Wave length: 850 nm;Type of light: Near-infrared (NIR);invisible
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Normal Industrial Environment
  • Approval Listing Regulations
    CE Certified, CULUS Listed, IP65, RoHS Compliant, UKCA
  • Certification
    ACMA, CE, Moroccan declaration of conformity, UKCA, ULUS, cUL
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtains, C4000 Palletizer Advanced, Sender, Resolution: 30 Mm, Scanning Range: 7 M, Protective Field Height: 1,200 Mm
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtains
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Includes
    Sender
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    At least one OSSD is in the OFF state
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Optical Synchronization
  • Sensing Range
    1.6400 to 22.9660 ft;0.5 m to 7 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Palletizer
  • Style
    Rectangular
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)