Specifications
Dimensions
- Cable Length164.0420 ft, 50 m
- Connection SizeM26
- Depth1.5700 in, 40 mm
- Height35.4330 in, 900 mm
- Weight4.32 lbs, 1960 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsIntegrated laser alignment aid;Optical synchronization;Protection class III (IEC 61140);Aluminum extruded profile housing;Vibration resistance 5 g;10 Hz to 55 Hz (EN 60068-2-6);Shock resistance 10 g;16 ms (EN 60068-2-27);Visible red light
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationBeam Coding, Detection Of Geometrically Even Objects, Direction Monitoring, Dynamic Blanking For Object Pattern Recognition, External Device Monitoring (Edm), Fixed Blanking, Normal Industrial Environment, Object Entry Monitoring, Protective Operation, Reduced Resolution, Restart Interlock, Self-Teaching Dynamic Blanking For Goods Detection, Self-Teaching Dynamic Blanking For Pallet Detection, Sensor Gap Monitoring, Sequence Monitoring
- Approval Listing RegulationsCE, China GB, China RoHS, EC-Type-Examination, RCM, UKCA, ULus, cUL
- CertificationCE, China GB, China RoHS, EC-Type-Examination, RCM, UKCA, ULUS, cUL
- Connection12-pin, Hirschmann male connector M26
- Connection Type12-pin, Hirschmann male connector M26
- Country of OriginGermany
- DescriptionSafety Light Curtain Sender, C4000 Fusion, 20 mm Resolution, 21 M Scanning Range, 900 mm Protective Field Height, Hirschmann M26 12-Pin Connection
- Electrical Connection12-pin, Hirschmann male connector M26
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain Sender
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- OutputEFI
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range68.8980 ft;21 m
- Sensor TypePhotoelectric
- SeriesC4000 Fusion
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz (EN 60068-2-6)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)