Motion
1043192

SICK INC
1043192

1043192 C40S-1302FY010 LIGHT CURTAIN
MI ITEM #07415320
MFR #1043192
Price$8,503.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043192

1043192 C40S-1302FY010 LIGHT CURTAIN
MI ITEM #07415320
MFR #1043192

Mfr description
1043192 C40S-1302FY010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,503.59/each

Specifications

Dimensions

  • Connection Size
    M26
  • Height
    53.1500 in, 1350 mm

Details

  • Additional Details
    System part: Sender;Application: Normal industrial environment;Usage: As a standalone system;Safety level: PL e;SIL 3;Type 4;Resolution: 20 mm;Scanning range: 21 m;Protective field height: 1;350 mm;Connection type: Hirschmann male connector M26;12-pin;Enclosure rating: IP65
  • Application
    As A Standalone System, Normal Industrial Environment
  • Approval Listing Regulations
    CE, CP, GB, RCM, UKCA, Ulus
  • Certification
    CE, PL e, RCM, SIL 3, Type 4, UKCA
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    C4000 Fusion | C40S-1302Fy010 | System Part: Sender | Application: Normal Industrial Environment | Usage: As A Standalone System | Safety Level: Pl E, Sil 3, Type 4 | Resolution: 20 mm | Scanning Range: 21 M | Protective Field Height: 1,350 mm | Connection Type: Hirschmann Male Connector M26, 12-Pin | Enclosure Rating: Ip65
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    68.9000 ft;21 m
  • Sensor Type
    Photoelectric
  • Series
    C4000 Fusion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)