Motion
1043194

SICK INC
1043194

1043194 C40S-1502FY010 LIGHT CURTAIN
Mi Item #07415322
MFR #1043194
Price$9,320.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043194

1043194 C40S-1502FY010 LIGHT CURTAIN
Mi Item #07415322
MFR #1043194

Mfr description
1043194 C40S-1502FY010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,320.08/each

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    59.0550 in, 1500 mm
  • Minimum Load Voltage
    19.2 V
  • Weight
    6.86 lbs, 3110 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Integrated laser alignment aid;Optical synchronization;7-segment display;Protection class III (IEC 61140);Aluminum extruded profile housing
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Beam Coding, Detection Of Geometrically Even Objects, Direction Monitoring, Dynamic Blanking For Object Pattern Recognition, External Device Monitoring (Edm), Fixed Blanking, Multiple Sampling, Normal Industrial Environment, Object Entry Monitoring, Protective Operation, Reduced Resolution, Restart Interlock, Safe Sick Device Communication Via Efi, Self-Teaching Dynamic Blanking For Goods Detection, Self-Teaching Dynamic Blanking For Pallet Detection, Sensor Gap Monitoring, Sequence Monitoring
  • Approval Listing Regulations
    CE, China GB certificate, China RoHS, EC-Type-Examination, RCM, UKCA, ULus
  • Certification
    CE, China GB certificate, China RoHS, EC-Type-Examination, RCM, UKCA, ULUS
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    Hirschmann male connector
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain, C4000 Fusion, Sender, 20 mm Resolution, 21 M Scanning Range, 1,500 mm Protective Field Height
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    28.8 V
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    EFI
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    68.8980 ft;21 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Fusion
  • Style
    Rectangular
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)