Motion
1043197

SICK INC
1043197

1043197 C40E-1602FY010 LIGHT CURTAIN
Mi Item #07415325
MFR #1043197
Price$14,514.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043197

1043197 C40E-1602FY010 LIGHT CURTAIN
Mi Item #07415325
MFR #1043197

Mfr description
1043197 C40E-1602FY010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,514.31/each

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    64.9610 in, 1650 mm
  • Minimum Load Voltage
    2 V dc
  • Weight
    7.54 lbs, 3420 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Safety level: PL e;SIL 3;Type 4;Protective field height: 1;650 mm;Enclosure rating: IP65;PFHD: 15 * 10^-9;Mission time: 20 years;Wave length: 850 nm
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Beam Coding, Configurable Scanning Range, Detection Of Geometrically Even Objects, Direction Monitoring, Dynamic Blanking For Object Pattern Recognition, External Device Monitoring (Edm), Fixed Blanking, Multiple Sampling, Normal Industrial Environment, Object Entry Monitoring, Protective Operation, Reduced Resolution, Restart Interlock, Safe Sick Device Communication Via Efi, Self-Teaching Dynamic Blanking For Goods Detection, Self-Teaching Dynamic Blanking For Pallet Detection, Sensor Gap Monitoring, Sequence Monitoring
  • Approval Listing Regulations
    CE, Category 4 (EN ISO 13849), China GB certificate, China RoHS, PL e (EN ISO 13849), RCM, SIL 3 (IEC 61508), Type 4 (IEC 61496-1), UKCA, ULus
  • Certification
    ACMA declaration of conformity, China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity, ULUS approval, cUL approval
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtains C4000 Fusion Receiver, 20 mm Resolution, 21 M Scanning Range, 1,650 mm Protective Field Height
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtains
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    24 V dc
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    short-circuit protected | cross-circuit monitored
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    68.8980 ft;21 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Fusion
  • Style
    Aluminum Extruded Profile
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)