Motion
1043225

SICK INC
1043225

1043225 C40E-0302FY010 LIGHT CURTAIN
MI ITEM #07415329
MFR #1043225
Price$6,907.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043225

1043225 C40E-0302FY010 LIGHT CURTAIN
MI ITEM #07415329
MFR #1043225

Mfr description
1043225 C40E-0302FY010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,907.54/each

Specifications

Dimensions

  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Minimum Load Voltage
    2 V dc
  • Weight
    1.874 lbs, 850 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Safety level: PL e;SIL 3;Type 4;Usage: As a standalone system;Synchronization: Optical synchronization;Conductor cross section: 0.75 mm2;Permitted cable length: 50 m;7-segment display;Protection class: III (IEC 61140);Output signal switching devices (OSSDs): 2 PNP semiconductors;short-circuit protected;cross-circuit monitored;Vibration resistance: 5 g;10 Hz to 55 Hz (EN 60068-2-6);Shock resistance: 10 g;16 ms (EN 60068-2-27);Wave length: 850 nm
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Beam Coding, Detection Of Geometrically Even Objects, Direction Monitoring, Dynamic Blanking For Object Pattern Recognition, External Device Monitoring (Edm), Fixed Blanking, Normal Industrial Environment, Object Entry Monitoring, Protective Operation, Reduced Resolution, Restart Interlock, Self-Teaching Dynamic Blanking For Goods Detection, Self-Teaching Dynamic Blanking For Pallet Detection, Sensor Gap Monitoring, Sequence Monitoring
  • Approval Listing Regulations
    China RoHS, Data Act (Regulation EU 2023/2854), EN 60068-2-27, EN 60068-2-6, EN 60529, EN ISO 13849, IEC 61496-1, IEC 61508
  • Certification
    ACMA, CE, China GB, EC-Type-Examination, Moroccan declaration of conformity, UKCA, ULUS, cUL
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    Hirschmann male connector
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain Receiver, C4000 Fusion, 20 mm Resolution, 21 M Scanning Range, 300 mm Protective Field Height, Ip65
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    24 V dc
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    2 PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    68.9000 ft;21 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Fusion
  • Style
    Rectangular
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)