Motion
1043239

SICK INC
1043239

1043239 C40E-0302GY010 LIGHT CURTAIN
Mi Item #07415334
MFR #1043239
Price$7,404.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043239

1043239 C40E-0302GY010 LIGHT CURTAIN
Mi Item #07415334
MFR #1043239

Mfr description
1043239 C40E-0302GY010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,404.82/each

Specifications

Dimensions

  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Minimum Load Voltage
    19.2 V dc
  • Weight
    1.874 lbs, 850 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Safety level: PL e;SIL 3;Type 4;Protective field height: 300 mm;Enclosure rating: IP65;Conductor cross section: 0.75 mm2;Permitted cable length: 50 m;Wave length: 850 nm
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Beam Coding, Detection Of Geometrically Even Objects, Direction Monitoring, Dynamic Blanking For Object Pattern Recognition, Emergency Stop/Bypass At The Extension Connection, External Device Monitoring (Edm), Fixed Blanking, Multiple Sampling, Normal Industrial Environment, Object Entry Monitoring, Protective Operation, Reduced Resolution, Restart Interlock, Safe Sick Device Communication Via Efi, Self-Teaching Dynamic Blanking For Goods Detection, Self-Teaching Dynamic Blanking For Pallet Detection, Sensor Gap Monitoring, Sequence Monitoring, Virtual Photoelectric Switches
  • Approval Listing Regulations
    CE, CP, GB, RCM, UKCA, ULus
  • Certification
    ACMA declaration of conformity, China GB certificate, China RoHS, EC-Type-Examination approval, EU declaration of conformity, Moroccan declaration of conformity, UK declaration of conformity, ULUS approval, cUL approval
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain Receiver, C4000 Fusion, 20 mm Resolution, 21 M Scanning Range, 300 mm Protective Field Height, Ip65
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain Receiver
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    28.8 V dc
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    2 PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    68.8980 ft;21 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Fusion
  • Style
    Aluminum Extruded Profile
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)