Motion
1043241

SICK INC
1043241

1043241 C40E-0602GY010 LIGHT CURTAIN
MI ITEM #07415336
MFR #1043241
Price$9,159.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043241

1043241 C40E-0602GY010 LIGHT CURTAIN
MI ITEM #07415336
MFR #1043241

Mfr description
1043241 C40E-0602GY010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,159.39/each

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    23.6220 in, 600 mm
  • Minimum Load Voltage
    19.2 V dc
  • Weight
    3.131 lbs, 1420 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Optical synchronization;2 PNP semiconductors;short-circuit protected;cross-circuit monitored;Aluminum extruded profile housing;850 nm wave length
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Normal Industrial Environment
  • Approval Listing Regulations
    ACMA declaration of conformity, CE, CP, China RoHS, EC-Type-Examination approval, EU declaration of conformity, GB, Moroccan declaration of conformity, RCM, UK declaration of conformity, UKCA, ULus, cUL approval
  • Certification
    ACMA declaration of conformity, CE, CP, China RoHS, EC-Type-Examination approval, EU declaration of conformity, GB, Moroccan declaration of conformity, RCM, UK declaration of conformity, UKCA, ULUS, cUL approval
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain, C4000 Fusion, Receiver, 20 mm Resolution, 600 mm Protective Field Height
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    28.8 V dc
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    2 PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    68.8980 ft;21 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Fusion
  • Style
    Rectangular
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)