Motion
1043242

SICK INC
1043242

1043242 C40E-0702GY010 LIGHT CURTAIN
Mi Item #07415337
MFR #1043242
Price$10,062.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043242

1043242 C40E-0702GY010 LIGHT CURTAIN
Mi Item #07415337
MFR #1043242

Mfr description
1043242 C40E-0702GY010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,062.73/each

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    29.5280 in, 750 mm
  • Minimum Load Voltage
    2 V dc
  • Weight
    3.882 lbs, 1.761 kg
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Mission time: 20 years;Safe state in the event of a fault: At least one OSSD is in the OFF state;7-segment display;Aluminum extruded profile housing
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Beam Coding, Detection Of Geometrically Even Objects, Direction Monitoring, Dynamic Blanking For Object Pattern Recognition, Emergency Stop/Bypass At The Extension Connection, External Device Monitoring (Edm), Fixed Blanking, Normal Industrial Environment, Object Entry Monitoring, Protective Operation, Reduced Resolution, Restart Interlock, Self-Teaching Dynamic Blanking For Goods Detection, Self-Teaching Dynamic Blanking For Pallet Detection, Sensor Gap Monitoring, Sequence Monitoring, Virtual Photoelectric Switches
  • Approval Listing Regulations
    CE, China GB certificate, China RoHS, EN ISO 13849, IEC 61496-1, IEC 61508, RCM, UKCA, ULus, cUL
  • Certification
    CE, China GB certificate, China RoHS, RCM, UKCA, ULUS, cUL
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain Receiver, 20 mm Resolution, 21 M Scanning Range, 750 mm Protective Field Height, Hirschmann M26 12-Pin Connection
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    24 V dc
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    2 PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    68.8980 ft;21 m
  • Sensor Type
    Photoelectric
  • Series
    C4000 Fusion
  • Style
    Rectangular
  • Switching Function
    Normally Closed (NC)
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)