Motion
1043249

SICK INC
1043249

1043249 C40E-1802GY010 LIGHT CURTAIN
MI ITEM #07415345
MFR #1043249
Price$15,904.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1043249

1043249 C40E-1802GY010 LIGHT CURTAIN
MI ITEM #07415345
MFR #1043249

Mfr description
1043249 C40E-1802GY010 LIGHT CURTAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,904.07/each

Specifications

Dimensions

  • Cable Length
    164.0420 ft, 50 m
  • Connection Size
    M26
  • Depth
    1.5700 in, 40 mm
  • Height
    70.8660 in, 1800 mm
  • Minimum Load Voltage
    19.2 V dc
  • Weight
    8.179 lbs, 3710 g
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Safety level: PL e;SIL 3;Type 4;Protective field height: 1;800 mm;Enclosure rating: IP65;Optical synchronization;PFHd: 15 * 10^-9;Mission time: 20 years
  • Ambient Temperature Range
    0 to 55 °C;32 to 131 °F
  • Application
    Beam Coding, Detection Of Geometrically Even Objects, Direction Monitoring, Dynamic Blanking For Object Pattern Recognition, Emergency Stop/Bypass At The Extension Connection, External Device Monitoring (Edm), Fixed Blanking, Normal Industrial Environment, Object Entry Monitoring, Protective Operation, Reduced Resolution, Restart Interlock, Safe Sick Device Communication Via Efi, Self-Teaching Dynamic Blanking For Goods Detection, Self-Teaching Dynamic Blanking For Pallet Detection, Sensor Gap Monitoring, Sequence Monitoring, Virtual Photoelectric Switches
  • Approval Listing Regulations
    China RoHS, EN 60068-2-27, EN 60068-2-6, EN 60529, EN ISO 13849, IEC 61496-1, IEC 61508, Regulation EU 2023/2854
  • Certification
    CE, CP, GB, RCM, UKCA, ULUS, cUL
  • Connection
    12-pin, Hirschmann male connector M26
  • Connection Type
    12-pin, Hirschmann male connector M26
  • Country of Origin
    Germany
  • Description
    Safety Light Curtain Receiver, C4000 Fusion, 20 mm Resolution, 1,800 mm Protective Field Height, 21 M Scanning Range, Ip65
  • Electrical Connection
    12-pin, Hirschmann male connector M26
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Safety Light Curtain
  • Group & Class
    Safety Light Curtains
  • Housing Material
    Aluminum extruded profile
  • Input Voltage
    24 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    28.8 V dc
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Output
    2 PNP semiconductors
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    68.8980 ft;21 m
  • Sensor Type
    Photoelectric
  • Series
    C4000 Fusion
  • Style
    Rectangular
  • Temperature Range
    0 to 55 °C, 32 to 131 °F
  • Vibration
    10 to 55 Hz (EN 60068-2-6)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)