Specifications
Details
- Features & Benefits• Can be used in temperatures up to 100°F • Very rugged housing with enclosure rating IP 67, IP 68 or IP 69K extends the service life of the sensor • Increases machine performance thanks to precise, single switching • Quick and easy mounting using Allen® wrench or flat head screwdriver • PNP or NPN switching output, PUR or PVC cable, M8 or M12 connection can be selected • Can be used in all cylinders, linear slides, and grippers with T-slots and with many round body, tie-rod and dove-tail groove cylinders using an adapter • Saves time during initial installation and when replacing the device, as the sensor is very easy to insert in the slot from above • Resistant to shocks and vibrations and therefore does not move out of position in the slot
- Product TypeMagnetic Sensors
Overview
Mfr description
1044470 MZT8-03VPS-KUB CYLINDER SENSOR
- Can be used in temperatures up to 100°F
- Very rugged housing with enclosure rating IP 67, IP 68 or IP 69K extends the service life of the sensor
- Increases machine performance thanks to precise, single switching
- Quick and easy mounting using Allen® wrench or flat head screwdriver
- PNP or NPN switching output, PUR or PVC cable, M8 or M12 connection can be selected
- Can be used in all cylinders, linear slides, and grippers with T-slots and with many round body, tie-rod and dove-tail groove cylinders using an adapter
- Saves time during initial installation and when replacing the device, as the sensor is very easy to insert in the slot from above
- Resistant to shocks and vibrations and therefore does not move out of position in the slot