Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1046763

1046763 SPL-S280PPS1W04 SENSOR ARRAY
MI ITEM #07415756
MFR #1046763

Mfr description
1046763 SPL-S280PPS1W04 SENSOR ARRAY
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M8
  • Depth
    0.3230 in, 8.19 mm
  • Height
    13.8740 in, 352.39 mm
  • Input Current
    50 mA
  • Length
    13.8740 in, 352.39 mm
  • Weight
    40 g, 1.411 oz
  • Width
    0.9840 in, 25 mm

Details

  • Additional Details
    Optical synchronization;Job LED input;Interference pulse suppression;Reverse polarity protected;Short-circuit protected
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Application
    Automation Light Grids, Presence Detection
  • Approval Listing Regulations
    CE, China RoHS, EN 60947-5-2, RCM, UKCA
  • Certification
    CE, China RoHS, RCM, UKCA
  • Connection
    4-pin, Cable with M8 male connector
  • Connection Type
    4-pin, Cable with M8 male connector
  • Country of Origin
    Hungary
  • Description
    Automation Light Grid, Slg Series, Slim Optical Light Exit, Parallel Beam Active, 280 mm Detection Height, Pnp Output
  • Electrical Connection
    4-pin, Cable with M8 male connector
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Automation Light Grid
  • Group & Class
    Automation Light Grids
  • Housing Material
    PMMA
  • Input Voltage
    24 V dc
  • Material
    PMMA
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    24 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Sender/Receiver
  • Sensing Range
    4.9210 ft;0 m to 1.5 m
  • Sensor Type
    Automation Light Grid
  • Series
    SLG
  • Style
    Slim
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Vibration
    10 to 55 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)