Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1046966

1046966 SGS4-S076P3PS1W00 SENSOR ARRAY
Mi Item #07415761
MFR #1046966

Mfr description
1046966 SGS4-S076P3PS1W00 SENSOR ARRAY
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M8
  • Depth
    0.3230 in, 8.19 mm
  • Height
    32.7720 in, 832.39 mm
  • Input Current
    70 mA
  • Length
    32.7720 in, 832.39 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    100 g, 3.527 oz
  • Width
    0.9840 in, 25 mm

Details

  • Additional Details
    Optical light exit: Slim;Aluminum stabilizer: Without stabilizer;Parameterization: None;Beam separation: 40 mm;Cross beam/parallel beam: Parallel beam active;Operating range: 3 m;Detection height: 760 mm;Response time: 19 ms;Sensor principle: Sender/receiver;Minimum detectable object (MDO): Parallel beam;45 mm;Number of beams: 20;Output 1: Output 1 active;if light beam interrupted;Muting function: Muting function deactivated;Automatic teach: Automatic teach inactive;Alignment aid: Without alignment aid;Light source: Infrared light;Wave length: 950 nm;Power consumption receiver: 70 mA;Ripple: <lt/> 5 Vpp;Output current Imax.: 100 mA;Output load;capacitive: 100 nF;Output load;Inductive: 1 H;Initialization time: 1 s;Synchronization: Optical;Circuit protection: UV connections;reverse polarity protected;Output Q short-circuit protected;Interference pulse suppression;Protection class: III;Pulse frequency: 500 kHz;Shock resistance: 10 g / DIN EN 60068-2-29 / 16 ms;Vibration resistance: 5 g;10 Hz ... 55 Hz (IEC 68-2-6);EMC: EN 60947-5-2;Ambient light immunity: Direct: 100;000 lx;Indirect: 150;000 lx;EU declaration of conformity;UK declaration of conformity;ACMA declaration of conformity;Moroccan declaration of conformity;China RoHS;Information according to Art. 3 of Data Act (Regulation EU 2023/2854)
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Approval Listing Regulations
    CE Certified, RoHS Compliant, UKCA
  • Certification
    CE, RoHS Compliant, UKCA
  • Connection
    M8 4-Pin Connector
  • Connection Type
    4-pin, Cable with M8 male connector
  • Country of Origin
    Hungary
  • Description
    Automation Light Grids, Slg, Sgs4-S076P3Ps1W00, Slim, Parallel Beam Active, Operating Range 3 M, Detection Height 760 Mm, Pnp
  • Electrical Connection
    4-pin, Cable with M8 male connector
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Automation Light Grids
  • Group & Class
    Automation Light Grids
  • Housing Material
    PMMA
  • Input Voltage
    24 V dc
  • Material
    PMMA
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Sender/Receiver
  • Sensing Range
    9.8430 ft;0 m to 3 m
  • Sensor Type
    Automation Light Grid
  • Series
    SLG
  • Style
    Slim
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Vibration
    10 to 55 Hz (IEC 68-2-6)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)