Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047365

1047365 SPL-S440NPS1W04 SENSOR ARRAY
Mi Item #07415779
MFR #1047365

Mfr description
1047365 SPL-S440NPS1W04 SENSOR ARRAY
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Height
    17.3230 in, 440 mm

Details

  • Additional Details
    Optical light exit: Slim;Aluminum stabilizer: Without stabilizer;Parameterization: None;Beam separation: 40 mm;Cross beam/parallel beam: Parallel beam active
  • Application
    Automation Light Grids
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Slg | Spl-S440Nps1W04 | Optical Light Exit: Slim | Aluminum Stabilizer: Without Stabilizer | Parameterization: None | Beam Separation: 40 mm | Cross Beam/Parallel Beam: Parallel Beam Active | Operating Range: 1.5 M | Detection Height: 440 mm | Response Time: 19 Ms
  • Function
    Automation Light Grids
  • Group & Class
    Automation Light Grids
  • Housing Material
    PMMA
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Parallel Beam Active
  • Sensing Range
    Max 4.9210 ft;Max 1.5 m
  • Sensor Type
    Automation Light Grid
  • Series
    SLG
  • Style
    Slim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)