Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047501

1047501 SGS4-F108P7PS1T00 SENSOR ARRAY
Mi Item #07415783
MFR #1047501

Mfr description
1047501 SGS4-F108P7PS1T00 SENSOR ARRAY
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M8
  • Depth
    0.3230 in, 8.19 mm
  • Height
    45.3700 in, 1152.40 mm
  • Input Current
    70 mA
  • Length
    45.3700 in, 1152.40 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    140 g, 4.938 oz
  • Width
    0.9840 in, 25 mm

Details

  • Additional Details
    Optical light exit: Flat;Aluminum stabilizer: Without stabilizer;Parameterization: Teach-in button;Beam separation: 40 mm;Cross beam/parallel beam: Parallel beam active;Operating range: 7 m;Detection height: 1;80 mm;Response time: 19 ms
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Connection
    4-pin, Cable with M8 male connector
  • Connection Type
    4-pin, Cable with M8 male connector
  • Country of Origin
    Hungary
  • Description
    Automation Light Grids, Slg, Sgs4-F108P7Ps1T00
  • Electrical Connection
    4-pin, Cable with M8 male connector
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Automation Light Grids
  • Group & Class
    Automation Light Grids
  • Housing Material
    PMMA
  • Input Voltage
    24 V dc
  • Material
    PMMA
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Sender/Receiver
  • Sensing Range
    22.9700 ft;7 m
  • Sensor Type
    Automation Light Grid
  • Series
    SLG
  • Style
    Flat
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Vibration
    10 to 55 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)