Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047815

1047815 SGS4-S124P3PS2W00 SENSOR ARRAY
Mi Item #07415791
MFR #1047815

Mfr description
1047815 SGS4-S124P3PS2W00 SENSOR ARRAY
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M8
  • Depth
    0.4880 in, 12.40 mm
  • Height
    51.6690 in, 1312.40 mm
  • Input Current
    70 mA
  • Length
    1.4370 in, 36.50 mm
  • Minimum Load Voltage
    10 V dc
  • Weight
    160 g, 5.64 oz
  • Width
    1.4370 in, 36.50 mm

Details

  • Additional Details
    Aluminum stabilizer: With stabilizer;Optical light exit: Slim;Parameterization: None;Cross beam/parallel beam: Parallel beam active;Synchronization: Optical;Circuit protection: UV connections;reverse polarity protected;Output Q short-circuit protected;Interference pulse suppression
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Application
    Automation Light Grids
  • Approval Listing Regulations
    CE Certified, RCM, RoHS Compliant, UKCA
  • Certification
    CE, China RoHS, RCM, UKCA
  • Connection
    4-pin, Cable with M8 male connector
  • Connection Type
    4-pin, Cable with M8 male connector
  • Country of Origin
    Hungary
  • Description
    Automation Light Grids, Slg, Sgs4-S124P3Ps2W00, Parallel Beam Active, Operating Range 3 M, Detection Height 1,240 Mm
  • Electrical Connection
    4-pin, Cable with M8 male connector
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Sender/Receiver
  • Group & Class
    Automation Light Grids
  • Housing Material
    PMMA
  • Includes
    Aluminum stabilizer
  • Input Voltage
    24 V dc
  • Material
    PMMA
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Mounting
    Slim
  • Mounting Type
    Slim
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Sender/Receiver
  • Sensing Range
    9.8430 ft;3 m
  • Sensor Type
    Automation Light Grid
  • Series
    SLG
  • Style
    Slim
  • Switching Function
    Normally Open (NO)
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Vibration
    10 to 55 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)