Motion
1048048

SICK INC
1048048

1048048
MI ITEM #07415802
MFR #1048048
Price$121.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048048

1048048
MI ITEM #07415802
MFR #1048048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.30/each

Specifications

Details

  • Features & Benefits
    • Can be used in temperatures up to 100°F • Very rugged housing with enclosure rating IP 67, IP 68 or IP 69K extends the service life of the sensor • Increases machine performance thanks to precise, single switching • Quick and easy mounting using Allen® wrench or flat head screwdriver • PNP or NPN switching output, PUR or PVC cable, M8 or M12 connection can be selected • Can be used in all cylinders, linear slides, and grippers with T-slots and with many round body, tie-rod and dove-tail groove cylinders using an adapter • Saves time during initial installation and when replacing the device, as the sensor is very easy to insert in the slot from above • Resistant to shocks and vibrations and therefore does not move out of position in the slot
  • Product Type
    Magnetic Sensors

Overview

Mfr description
1048048 MZT8-28VPS-KP0 CYLINDER SENSOR
  • Can be used in temperatures up to 100°F
  • Very rugged housing with enclosure rating IP 67, IP 68 or IP 69K extends the service life of the sensor
  • Increases machine performance thanks to precise, single switching
  • Quick and easy mounting using Allen® wrench or flat head screwdriver
  • PNP or NPN switching output, PUR or PVC cable, M8 or M12 connection can be selected
  • Can be used in all cylinders, linear slides, and grippers with T-slots and with many round body, tie-rod and dove-tail groove cylinders using an adapter
  • Saves time during initial installation and when replacing the device, as the sensor is very easy to insert in the slot from above
  • Resistant to shocks and vibrations and therefore does not move out of position in the slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought