Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048058

1048058 SAS4-F060P3PS1T00 SENSOR ARRAY
Mi Item #07415806
MFR #1048058

Mfr description
1048058 SAS4-F060P3PS1T00 SENSOR ARRAY
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    Optical light exit: Flat;Aluminum stabilizer: Without stabilizer;Parameterization: Teach-in button;Beam separation: 40 mm;Cross beam/parallel beam: Parallel beam active
  • Approval Listing Regulations
    CE, CP, RCM, UKCA
  • Certification
    CE, CP, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Slg | Sas4-F060P3Ps1T00 | Optical Light Exit: Flat | Aluminum Stabilizer: Without Stabilizer | Parameterization: Teach-In Button | Beam Separation: 40 mm | Cross Beam/Parallel Beam: Parallel Beam Active | Operating Range: 3 M | Detection Height: 600 mm | Response Time: 19 Ms
  • Function
    Automation Light Grids
  • Group & Class
    Automation Light Grids
  • Housing Material
    PMMA
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Parallel Beam Active
  • Sensing Range
    9.8400 ft;3 m
  • Sensor Type
    Automation Light Grid
  • Series
    SLG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)