Motion
1048100

SICK INC
1048100

WTB4S-3P3235H PHOTOE.PROX.SWITCH
Mi Item #07415812
MFR #1048100
Price$827.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048100

WTB4S-3P3235H PHOTOE.PROX.SWITCH
Mi Item #07415812
MFR #1048100

Mfr description
1048100 WTB4S-3P3235H PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.34/each

Specifications

Dimensions

  • Cable Length
    5.9060 in, 150 mm
  • Connection Size
    M8
  • Depth
    0.8720 in, 22.14 mm
  • Height
    1.9130 in, 48.60 mm
  • Input Current
    30 mA
  • Lead Wire Length
    5.9060 in;150 mm
  • Length
    0.8720 in, 22.14 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    30 mA
  • Weight
    50 g, 1.764 oz
  • Width
    0.6000 in, 15.25 mm

Details

  • Additional Details
    IP66;IP67;IP68;IP69K;Background suppression;PinPoint LED;Visible red light;Stainless steel V4A (1.4404;316L);External teach-in;Hygienic and washdown zones
  • Ambient Temperature Range
    -30 to 70 °C;-22 to 158 °F
  • Application
    Hygienic And Washdown Zones
  • Approval Listing Regulations
    ACMA declaration of conformity, China Compulsory Product Certification (CCC) exempt, China RoHS, ECOLAB certificate, EU declaration of conformity, FDA, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity, UL No. NRKH.E181493, cUL No. NRKH7.E181493
  • Certification
    CE, ECOLAB, FDA, RCM, UKCA, UL, cUL
  • Connection
    4-pin, Cable with M8 male connector
  • Connection Type
    4-pin, Cable with M8 male connector
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Proximity Sensor, Background Suppression, Stainless Steel Housing, M8 4-Pin Connector
  • Electrical Connection
    150 mm, 4-pin, Cable with M8 male connector
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Proximity Sensor
  • Group & Class
    Photoelectric Proximity Sensor
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel V4A
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Proximity Sensor
  • Sensing Range
    0.1570 to 4.7240 in;4 to 120 mm
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Light Switching
  • Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Wetted Materials
    316L), PMMA, PVC, Stainless SteelV4A (1.4404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)