Motion
1048116

SICK INC
1048116

WL4S-3N1130H REF.PHOTOELEC.SWITCH
Mi Item #07415819
MFR #1048116
Price$599.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048116

WL4S-3N1130H REF.PHOTOELEC.SWITCH
Mi Item #07415819
MFR #1048116

Mfr description
1048116 WL4S-3N1130H PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.34/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    0.8720 in, 22.14 mm
  • Height
    1.9130 in, 48.60 mm
  • Input Current
    30 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    0.8720 in, 22.14 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    30 mA
  • Weight
    80 g, 2.82 oz
  • Width
    0.6000 in, 15.25 mm

Details

  • Additional Details
    IP66;IP67;IP68;IP69K;ECOLAB Certified;PinPoint LED;Visible red light;Stainless steel V4A (1.4404;316L) housing;Slim design
  • Ambient Temperature Range
    -30 to 70 °C;-22 to 158 °F
  • Application
    Hygienic And Washdown Zones
  • Approval Listing Regulations
    CE, ECOLAB, FDA, RCM, UKCA, UL, cUL
  • Certification
    CE, ECOLAB, FDA, RCM, UKCA, UL, cUL
  • Connection
    2 m, 4-wire, Cable
  • Connection Type
    Cable
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W4S-3 Inox, Npn, Light/Dark Switching, 2M Cable
  • Electrical Connection
    2 m, 4-wire, Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel V4A
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    13.1200 ft;0 m to 4 m
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark Switching
  • Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Wetted Materials
    316L), PMMA, Stainless SteelV4A (1.4404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)