Motion
1048117

SICK INC
1048117

WL4S-3P3232H REF.PHOTOELEC.SWITCH
Mi Item #07415820
MFR #1048117
Price$599.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048117

WL4S-3P3232H REF.PHOTOELEC.SWITCH
Mi Item #07415820
MFR #1048117

Mfr description
1048117 WL4S-3P3232H PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.34/each

Specifications

Dimensions

  • Connection Size
    M8
  • Output Current
    30 mA

Details

  • Additional Details
    Functional principle detail: Without reflector minimum distance (autocollimation/coaxial optics);Light source: PinPoint LED;Type of light: Visible red light;Adjustment: Teach-in button
  • Approval Listing Regulations
    CE Certified, ECOLAB, Regulatory Compliance Mark (RCM), UKCA
  • Certification
    CE, ECOLAB, UKCA
  • Connection
    4-pin, Cable with M8 male connector
  • Connection Type
    4-pin, Cable with M8 male connector
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W4, Wl4S-3P3232H, Sensing Range Max.: 0 M ... 5 M, Pnp, Light/Dark Switching, Cable With M8 Male Connector, 4-Pin, Pinpoint Led, Visible Red Light, Stainless Steel V4A (1.4404, 316L), Teach-In Button, Rectangular
  • Electrical Connection
    4-pin, Cable with M8 male connector
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retro-Reflective Sensor
  • Material
    Stainless Steel V4A
  • Output
    PNP
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensing Range
    0 m to 5 m
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark Switching
  • Wetted Materials
    316L), Stainless SteelV4A (1.4404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)