Motion
1048122

SICK INC
1048122

WLG4S-3V3232H REF.PHOTOELEC.SWITCH
MI ITEM #07415825
MFR #1048122
Price$851.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048122

WLG4S-3V3232H REF.PHOTOELEC.SWITCH
MI ITEM #07415825
MFR #1048122

Mfr description
1048122 WLG4S-3V3232H PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.23/each

Specifications

Dimensions

  • Cable Length
    5.9060 in, 150 mm
  • Connection Size
    M8
  • Depth
    0.8720 in, 22.14 mm
  • Height
    2.4900 in, 63.20 mm
  • Input Current
    30 mA
  • Lead Wire Length
    5.9060 in;150 mm
  • Length
    0.8720 in, 22.14 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    30 mA
  • Weight
    50 g, 1.764 oz
  • Width
    0.6000 in, 15.25 mm

Details

  • Additional Details
    IP66;IP67;IP68;IP69K;ECOLAB Certified;PinPoint LED;Visible red light;Teach-in button;AutoAdapt;Polarisation filter;Circuit protection A;B;C
  • Ambient Temperature Range
    -30 to 70 °C;-22 to 158 °F
  • Application
    Detecting Transparent Objects, Hygienic And Washdown Zones
  • Approval Listing Regulations
    CE, ECOLAB, RCM, RoHS, UKCA, UL No. NRKH.E181493, cUL No. NRKH7.E181493
  • Certification
    CE, ECOLAB, FDA, RCM, UKCA
  • Connection
    4-pin, Cable with M8 male connector
  • Connection Type
    4-pin, Cable with M8 male connector
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W4S-3 Inox, Rectangular, Pnp, Dark Switching, Cable With M8 Male Connector, 4-Pin
  • Electrical Connection
    150 mm, 4-pin, Cable with M8 male connector
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Retroreflective
  • Group & Class
    Photoelectric Retroreflective
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel V4A
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    16.4040 ft;0 m to 5 m
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark ON
  • Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Wetted Materials
    316L), PMMA, PVC, Stainless SteelV4A (1.4404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)