Motion
1048124

SICK INC
1048124

WLG4S-3E1134H REF.PHOTOELEC.SWITCH
Mi Item #07415827
MFR #1048124
Price$851.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1048124

WLG4S-3E1134H REF.PHOTOELEC.SWITCH
Mi Item #07415827
MFR #1048124

Mfr description
1048124 WLG4S-3E1134H PHOTOELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$851.23/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2 m
  • Depth
    0.8720 in, 22.14 mm
  • Height
    2.4900 in, 63.20 mm
  • Input Current
    30 mA
  • Lead Wire Length
    6.5600 in;2 m
  • Length
    0.8720 in, 22.14 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    30 mA
  • Weight
    80 g, 2.82 oz
  • Width
    0.6000 in, 15.25 mm

Details

  • Additional Details
    IP66;IP67;IP68;IP69K Washdown Rated;ECOLAB Certified;PinPoint LED Light Source;Visible Red Light;AutoAdapt;External teach-in pulse <gt/> 2 s
  • Ambient Temperature Range
    -30 to 70 °C;-22 to 158 °F
  • Application
    Detecting Transparent Objects, Hygienic And Washdown Zones
  • Approval Listing Regulations
    ACMA declaration of conformity, China Compulsory Product Certification (CCC) exempt, China RoHS, ECOLAB certificate, EU declaration of conformity, FDA, Moroccan declaration of conformity, Photobiological safety (DIN EN 62471) certificate, UK declaration of conformity, UL No. NRKH.E181493, cUL No. NRKH7.E181493
  • Certification
    CE, ECOLAB, FDA, RCM, UKCA, UL, cUL
  • Connection
    2 m, 4-wire, Cable
  • Connection Type
    Cable
  • Country of Origin
    Germany
  • Current Consumption
    30 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W4S-3 Inox, Npn, Dark Switching, 2M Cable
  • Electrical Connection
    2 m, 4-wire, Cable
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Function
    Photoelectric Retroreflective
  • Group & Class
    Photoelectric Retroreflective
  • Input Voltage
    10 to 30 V dc
  • Material
    Stainless Steel V4A
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    16.4000 ft;0 m to 5 m
  • Sensor Type
    Photoelectric
  • Series
    W4
  • Style
    Rectangular
  • Switching Frequency
    1,000 Hz 5
  • Switching Function
    Dark ON
  • Temperature Range
    -30 to 70 °C, -22 to 158 °F
  • Wetted Materials
    316L), PMMA, Stainless SteelV4A (1.4404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)