Motion
1053162

SICK INC
1053162

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. M12, 8-Pin, 32 to 185 °F
Mi Item #07416098
MFR #1053162
Price$1,624.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1053162

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. M12, 8-Pin, 32 to 185 °F
Mi Item #07416098
MFR #1053162

Mfr description
1053162 AFM60E-S4AC001024 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,624.28/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    AFS/AFM60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    32 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)