Specifications
Details
- Electrical ConnectionM12, 8-Pin
- SeriesAFS/AFM60
- Standards MetCE, RCM, UKCA, UL
- Temperature Range-40 to 100 °C
- Transducer TypeAbsolute Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)