Motion
1057352

SICK INC
1057352

Transducer - AFS/AFM60 Series, Elec. Conn. Cable, 8-Wire, 0 to 85 °C
Mi Item #07416390
MFR #1057352
Price$2,012.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1057352

Transducer - AFS/AFM60 Series, Elec. Conn. Cable, 8-Wire, 0 to 85 °C
Mi Item #07416390
MFR #1057352

Mfr description
1057352 AFM60E-TBAM004096 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,012.98/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    Universal 5 m Cable
  • Series
    AFS/AFM60
  • Temperature Range
    0 to 85 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)