Motion
1057532

SICK INC
1057532

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Cable, 8-Wire, 32 to 185 °F
Mi Item #07416401
MFR #1057532
Price$1,926.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1057532

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Cable, 8-Wire, 32 to 185 °F
Mi Item #07416401
MFR #1057532

Mfr description
1057532 AFM60E-TFAK004096 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,926.12/each

Specifications

Dimensions

  • Weight
    0.756 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Stainless Steel
  • Options
    1.5 m Cable
  • Power Supply Type
    DC
  • Series
    AFS/AFM60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    32 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)