Motion
1059902

SICK INC
1059902

Transducer - DBS36/50 Series, Elec. Conn. Cable, 8-Wire, -4 to 185 °F
Mi Item #07416753
MFR #1059902
Price$395.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1059902

Transducer - DBS36/50 Series, Elec. Conn. Cable, 8-Wire, -4 to 185 °F
Mi Item #07416753
MFR #1059902

Mfr description
1059902 DBS50E-S5CK02048 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.21/each

Specifications

Dimensions

  • Weight
    0.3968 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 1.5 m Cable
  • Series
    DBS36/50
  • Standards Met
    CE, China RoHS, RCM, UKCA, cURus
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)