Specifications
Dimensions
- Weight3.924 lbs
Details
- Electrical ConnectionMale Connector, 2 x M12, 5-Pin, Axial, Female Connector, 1 x M12, 5-Pin, Axial
- MaterialAluminum Die Cast, Aluminum
- SeriesHighLine
- Standards MetCE, RCM, RoHS, UKCA
- Temperature Range14 to 158 °F
- Transducer TypeWire Draw Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)