Motion
1060980

SICK INC
1060980

Transducer - HighLine Series, Input DC, Elec. Conn. M12 Connector, 4-Pin, -22 to 158 °F
Mi Item #07416884
MFR #1060980
Price$5,274.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1060980

Transducer - HighLine Series, Input DC, Elec. Conn. M12 Connector, 4-Pin, -22 to 158 °F
Mi Item #07416884
MFR #1060980

Mfr description
1060980 BTF08-EIBM0399 ENCODER PARTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,274.57/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    3.748 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)