Motion
1060996

SICK INC
1060996

Transducer - HighLine Series, Input DC, Elec. Conn. M12 Male, 5-Pin, Radial, -22 to 158 °F
Mi Item #07416898
MFR #1060996
Price$6,534.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1060996

Transducer - HighLine Series, Input DC, Elec. Conn. M12 Male, 5-Pin, Radial, -22 to 158 °F
Mi Item #07416898
MFR #1060996

Mfr description
1060996 BTF13-L1EM20PP ENCODER PARTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,534.04/each

Specifications

Dimensions

  • Weight
    11.9 lbs

Details

  • Electrical Connection
    M12 Male, 5-Pin, Radial
  • Material
    Aluminum, Plastic
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, China RoHS, EN 61000-6-2, EN 61000-6-4, RCM, UKCA
  • Temperature Range
    -22 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)