Motion
1062691

SICK INC
1062691

Transducer - DBS36/50 Series, Input DC, Elec. Conn. Cable, 8-Wire, -20 to 85 °C
Mi Item #07417094
MFR #1062691
Price$386.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1062691

Transducer - DBS36/50 Series, Input DC, Elec. Conn. Cable, 8-Wire, -20 to 85 °C
Mi Item #07417094
MFR #1062691

Mfr description
1062691 DBS36E-S3EK02000 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.53/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    1.5 m Cable
  • Power Supply Type
    DC
  • Series
    DBS36/50
  • Standards Met
    CE, RCM, UKCA, cURus
  • Temperature Range
    -20 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)