Specifications
Details
- Electrical ConnectionM12, 8-Pin
- Power Supply TypeDC
- SeriesDBS36/50
- Temperature Range-20 to 85 °C
- Transducer TypeIncremental Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)