1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SICK INC
1066512
Transducer - DFS2x Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, -30 to 85 °C
Mi Item #
07417502
MFR #
1066512
Price
$901.17
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
SICK INC 1066512
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SICK INC
1066512
Transducer - DFS2x Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, -30 to 85 °C
Mi Item #
07417502
MFR #
1066512
Mfr description
1066512 DFS22A-KCD1C000360 ENCODER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$901
.17
/each
Add to Cart
Specifications
Details
Electrical Connection
M12, 8-Pin
Output
30 mA
Power Supply Type
DC
Series
DFS2x
Temperature Range
-30 to 85 °C
Transducer Type
Incremental Encoder
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items