Motion
1067915

SICK INC
1067915

Transducer - DFS60S Series, Input DC, Elec. Conn. M12, 8-Pin, -22 to 203 °F
Mi Item #07417711
MFR #1067915
Price$1,485.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1067915

Transducer - DFS60S Series, Input DC, Elec. Conn. M12, 8-Pin, -22 to 203 °F
Mi Item #07417711
MFR #1067915

Mfr description
1067915 DFS60S-BDOC01024 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,485.31/each

Specifications

Dimensions

  • Weight
    0.551 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    DFS60S
  • Standards Met
    CE, EN ISO 13849, IEC 61508, IEC 62061, PL d, RoHS, SIL 2, SILCL2, UKCA
  • Temperature Range
    -22 to 203 °F
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)