Motion
1067916

SICK INC
1067916

Transducer - DFS60S Series, Elec. Conn. Cable, 8-Wire, -30 to 85 °C
Mi Item #07417712
MFR #1067916
Price$1,491.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1067916

Transducer - DFS60S Series, Elec. Conn. Cable, 8-Wire, -30 to 85 °C
Mi Item #07417712
MFR #1067916

Mfr description
1067916 DFS60S-TDOK01024 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.82/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    Universal 1.5 m Cable
  • Series
    DFS60S
  • Standards Met
    CE, PL d (EN ISO 13849), RCM, SIL 2 (IEC 61508), SILCL2 (IEC 62061), UKCA
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)