Specifications
Details
- Electrical ConnectionMale Connector, M12, 8-Pin, Radial
- Output30 mA
- Power Supply TypeDC
- SeriesDFS2x
- Standards MetCE, RCM, UKCA
- Temperature Range-30 to 85 °C
- Transducer TypeIncremental Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)