Specifications
Details
- Electrical ConnectionMale Connector, M12, 8-Pin, Radial
- Power Supply TypeDC
- SeriesDFS60S
- Standards MetCE, PL d, RCM, SIL 2, SILCL2, UKCA, cULus
- Temperature Range40.1 to 89.6 °F
- Transducer TypeSafety Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)