Motion
1069535

SICK INC
1069535

Transducer - DFS60S Series, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -22 to 203 °F
Mi Item #07417962
MFR #1069535
Price$1,485.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1069535

Transducer - DFS60S Series, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -22 to 203 °F
Mi Item #07417962
MFR #1069535

Mfr description
1069535 DFS60S-BDOA01024 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,485.31/each

Specifications

Dimensions

  • Weight
    0.551 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Material
    Aluminum
  • Series
    DFS60S
  • Standards Met
    CE, Category 3 (EN ISO 13849), PL d (EN ISO 13849), RCM, SIL 2 (IEC 61508), SILCL2 (IEC 62061), UKCA, cULus
  • Temperature Range
    -22 to 203 °F
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)