Motion
1070475

SICK INC
1070475

Transducer - DFS60 Series, Input DC, Elec. Conn. M23, 12-Pin, -40 to 212 °F
Mi Item #07418081
MFR #1070475
Price$799.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1070475

Transducer - DFS60 Series, Input DC, Elec. Conn. M23, 12-Pin, -40 to 212 °F
Mi Item #07418081
MFR #1070475

Mfr description
1070475 DFS60B-S4NA01024 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.11/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    EN 61000-6-2, EN 61000-6-3, IEC 60529, RoHS, UL
  • Temperature Range
    -40 to 212 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)