Motion
1071317

SICK INC
1071317

Transducer - AFS/AFM60 Series, Elec. Conn. Male Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial, -40 to 85 °C
Mi Item #07418243
MFR #1071317
Price$2,610.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1071317

Transducer - AFS/AFM60 Series, Elec. Conn. Male Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial, -40 to 85 °C
Mi Item #07418243
MFR #1071317

Mfr description
1071317 AFS60A-BFIB262144 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.14/each

Specifications

Dimensions

  • Pressure Port Size
    1 x M12, 2 x M12

Details

  • Electrical Connection
    Male Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial
  • Series
    AFS/AFM60
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -40 to 85 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)