Motion
1071415

SICK INC
1071415

Transducer - DFS60 Series, Elec. Conn. Cable, 8-Wire, 32 to 185 °F
Mi Item #07418253
MFR #1071415
Price$862.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1071415

Transducer - DFS60 Series, Elec. Conn. Cable, 8-Wire, 32 to 185 °F
Mi Item #07418253
MFR #1071415

Mfr description
1071415 DFS60E-BAAK02000 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.09/each

Specifications

Dimensions

  • Weight
    0.441 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 1.5 m Cable
  • Series
    DFS60
  • Standards Met
    CP, China RoHS, EN 61000-6-2, EN 61000-6-3, RCM, UKCA, cULus
  • Temperature Range
    32 to 185 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)