Overview
Mfr description
1071768 HTE18-A1G1BB PHOTOELECTRIC
- Light bar optimizes adjustment and sensing reliability
- Reliability detect multiple colors and objects with minimal black/white shift
- Automatically suppress detection of unwanted objects or reflections
- Durability of VISTAL™ housing reduces replacement costs and downtime
- Reduce costs by standardizing sensor mounting, accessories and setup procedures
- Precise detection with no need for protective measures against lasers
Specifications
- Features & Benefits• Light bar optimizes adjustment and sensing reliability • Reliability detect multiple colors and objects with minimal black/white shift • Automatically suppress detection of unwanted objects or reflections • Durability of VISTAL™ housing reduces replacement costs and downtime • Reduce costs by standardizing sensor mounting, accessories and setup procedures • Precise detection with no need for protective measures against lasers
- Product TypePhotoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data