Motion
1071841

SICK INC
1071841

H18 Photoelectric Sensor—Technology: Through-Beam Sender/Receiver Pair, Connection: Standard, Cable Length: PNP—Light and Dark Switching
Mi Item #07418325
MFR #1071841
Price$336.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1071841

H18 Photoelectric Sensor—Technology: Through-Beam Sender/Receiver Pair, Connection: Standard, Cable Length: PNP—Light and Dark Switching
Mi Item #07418325
MFR #1071841

Mfr description
1071841 HSE18-P1G1BA PHOTOELECTRIC
  • Light bar optimizes adjustment and sensing reliability
  • Reliability detect multiple colors and objects with minimal black/white shift
  • Automatically suppress detection of unwanted objects or reflections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.58/each

Specifications

Dimensions

  • Cable Length
    6.5600 ft, 2000 mm
  • Connection Size
    M18
  • Depth
    1.2520 in, 31.80 mm
  • Diameter
    18 mm
  • Height
    1.7910 in, 45.50 mm
  • Input Current
    20 mA
  • Lead Wire Length
    6.5600 in;2;0 mm
  • Length
    1.2500 in, 31.80 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    20 mA
  • Weight
    18 g, 0.635 oz
  • Width
    0.6380 in, 16.19 mm

Details

  • Additional Details
    IP67;IP69K;Signal strength light bar;VISTAL Housing
  • Ambient Temperature Range
    -40 to 70 °C;-40 to 158 °F
  • Approval Listing Regulations
    CE, CULUS, UKCA
  • Certification
    CE, CULUS, China RoHS, RCM, UKCA
  • Connection
    2000 mm, Cable open end
  • Connection Type
    Cable
  • Country of Origin
    United States
  • Current Consumption
    20 mA
  • Description
    Through-Beam Photoelectric Sensor, M18, Head/Side (24.1 ... 25.4 Mm), Sensing Range 20 M, Led Infrared Light, Dc, Pnp Light/Dark Switching, Cable Open End 2,000 Mm
  • Electrical Connection
    2,000 mm, Cable open end
  • Enclosure Rating
    IP69K
  • Environment Ip Rating
    IP69K
  • Features & Benefits
    • Light bar optimizes adjustment and sensing reliability • Reliability detect multiple colors and objects with minimal black/white shift • Automatically suppress detection of unwanted objects or reflections • Durability of VISTAL™ housing reduces replacement costs and downtime • Reduce costs by standardizing sensor mounting, accessories and setup procedures • Precise detection with no need for protective measures against lasers
  • Function
    Photoelectric Thru-Beam
  • Group & Class
    Photoelectric Thru-Beam
  • Housing Material
    Plastic, VISTAL
  • Includes
    Fastening nut (1x), M18, black, flat, plastic
  • Input Voltage
    10 to 30 V dc
  • Material
    Plastic
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -40 °C, -40 °F
  • Mounting
    Threaded Mount
  • Mounting Type
    Threaded Mount
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Output
    PNP
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    49.2100 ft;0 m to 15 m
  • Sensor Type
    Photoelectric
  • Series
    H18 Sure Sense
  • Style
    Cylindrical
  • Switching Frequency
    1,000 Hz 4
  • Switching Function
    NC)
  • Temperature Range
    -40 to 70 °C, -40 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)