Motion
1072484

SICK INC
1072484

Transducer - DFS2x Series, Output 30 mA, Elec. Conn. Male Connector, MS, 10-Pin, Radial, -30 to 85 °C
Mi Item #07418420
MFR #1072484
Price$1,617.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1072484

Transducer - DFS2x Series, Output 30 mA, Elec. Conn. Male Connector, MS, 10-Pin, Radial, -30 to 85 °C
Mi Item #07418420
MFR #1072484

Mfr description
1072484 DFS25A-B2A1D020000 ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,617.77/each

Specifications

Details

  • Electrical Connection
    Male Connector, MS, 10-Pin, Radial
  • Output
    30 mA
  • Series
    DFS2x
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)